Shop All Construction Adhesives
3M
Contact Cement, Blue, 12 PK
Mfr # 560
Zoro # G6784626
product price: $237.99
/pk 12, $19.83/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adhesive Sealant
- Application Multipurpose
- Container Size 5 gal
- Container Type Pail
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 560
- Zoro # G6784626
- UPC # 021200565649
- Country of Origin France
- Category Construction Adhesives
Dimensions
Container Size | 5 gal |
Size | 600 mL |
Container Size and Type | 20 oz Sausage Pack |
Container Size - Adhesives | 600 mL |
Description
Polyurethane Adhesive Sealant, Color Gray, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Single Component, Standards ASTM C661, ASTM D412, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 hr, For Use On Surface Material Fiberglass, Metal, Plastic, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Instant Adhesive, Clear, 0.07 oz, Tube (5342)
- PC PRODUCTS Primer, PC-Rot Series, Amber, 4.5 fl oz, Aerosol Can, 2:01 Mix Ratio, Not Rated Functional Cure (192610)
- 3M 3M 4930 VHB Tape 7" x 5yd, White, 25 mil (4930)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1.5" X 60YD)
- 3M Foam Adhesive, 100NF Series, Lavender, 5 gal, Pail (100)
- 3M Plastic Adhesive, 4475 Series, clear, 1 qt, Can (4475)
- 3M Construction Adhesive, 1000NF Series, Purple, 1 gal, Jug (62423475318)
- 3M Plastic Adhesive, 4475 Series, clear, 5 oz, Tube (4475)
- 3M Wind Protection Tape Edge Sealer, W2600 (7100008766)
- 3M Super Weatherstrip and Gasket Adhesive, 5 fl oz, Tube, Black, Neoprene Rubber Base (08008)
- U-POL PRODUCTS U-POL Products UP0729 Tigerseal Grey; 310Ml Cart (UPL-UP0729)
- 3M Construction Adhesives