Shop All Contact Cement
3M
Contact Cement, 5 gal, Pail
Mfr # 5 ADH
Zoro # G803887454
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Porous or Non-Porous
- Materials Bonded Aluminum, Cold Rolled Steel, Composite, Plastic, Stainless Steel, Wood
- Color Light Yellow
- Container Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5 ADH
- Zoro # G803887454
- UPC # 00021200203336
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 5 gal |
Description
Contact Cement, Adhesive Color Light Yellow, Container Size 5 gal, Container Type Pail, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 5, Working Time 60 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 300 Degrees F, VOC Content Weight Less Than 646 g/L, Maximum Viscosity 350 cps, Water Resistance Water-Resistant, Application Method Brush On, Roll On, Spray On, Features High Performance Laminating
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Painters Masking Tape, 24mm Wx55m L, PK36 (231/231A)
- DAP Hybrid Sealant, 10 fl oz, Cartridge, Clear, Hybrid Base (7079889203)
- LOCTITE Mixing Nozzle, White, 7-5/16 in (720173)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99180621)
- 3M Contact Cement, 1357 Series, Green, 5 oz, Tube (1357)
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- 3M Adhesive Dot Roller Refill, 2000NF Series, White, 8 oz, Dot (2000NF)
- 3M Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can (30NF)
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green (1357)
- WET PATCH Henry Smooth Black Asphalt AllWeather Roof Cement 09 gal (HE208042)
- 3M Contact Cement