Shop All Contact Cement
3M
Contact Cement, 30NF Series, Light Orange, 270 gal, Pail
Mfr # 30NF
Zoro # G9822845
product price: $3,449.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,449.99
Free 30-Day Returns
Key Features
- Type Open Head Drum
- Application Very porous material may require more than one coat. (Allow adhesive to dry completely between coats.) A uniform, glossy film indicates sufficient adhesive.
- Characteristics High temperature resistant, Non-flammable, Up to a four hour bonding range, Very high strength
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30NF
- Zoro # G9822845
- UPC # 00021200211836
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 270 gal |
Size | 55 gal |
Container Size - Adhesives | 55 gal |
Description
Contact Cement, Adhesive Color Clear, Container Size 55 gal, Container Type Drum, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 30NF, Working Time 30 min, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 180 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 65 Degrees F, Application Method Brush On, Roll On, Spray On, Features Long Bonding Range, Water-Based
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Concrete Repair Compound, 1 lb (AB55112K)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- QUIKRETE 12x4 Concrete Form Tube (692203)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 10 mL Bottle (12110)
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- 3M Contact Cement, 10 Series, Yellow, 1 qt, Can (10)
- 3M Epoxy Adhesive, 2000NF Series, Gray, 5 gal, Can (2000NF)
- 3M Contact Cement, 30NF Series, Clear, 5 gal, Pail (21182)
- 3M Activator, 30NF Series, Clear, 1 qt, Bottle (21187)
- 3M Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can (30NF)
- OATEY Clear Cement For PVC 8 oz (31013V)
- 3M Contact Cement