Shop All Contact Cement
3M
Contact Cement, 30H Series, Light Orange, 55 gal, Drum
Mfr # 30H
Zoro # G9822872
product price: $4,569.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,569.99
Free 30-Day Returns
Key Features
- Type Open Head Drum with Poly Liner
- Application Very porous material may require more than one coat. (Allow adhesive to dry completely between coats.) A uniform, glossy film indicates sufficient adhesive.
- Characteristics High heat resistance, high strength, Immediate bonding and handling strength
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fibrous Glass, Flexible Foam, Glass, Hardboard, High Pressure Laminate, Leather, Metal, Paper, Plastic, Rigid Foam, Rubber, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30H
- Zoro # G9822872
- UPC # 00021200300783
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 55 gal |
Size | 55 gal |
Container Size - Adhesives | 55 gal |
Description
Contact Cement, Adhesive Color Green, Container Size 55 gal, Container Type Drum, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 30H, Working Time 30 min, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 180 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 9,500 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Brush On, Roll On, Spray On
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMA-PATCH Cold Patch, 50 lb (PP-50-CP)
- BLACK SWAN Swan Seal gal. (02066)
- EZ WELD CPVC One-Step Cement, 32 Oz, Yellow (22704)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Low Density, 1/2 in x 43 ft, White (26135)
- 3M Contact Cement, 10 Series, Yellow, 1 qt, Can (10)
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- 3M Contact Cement, 4693 Series, Amber, 1 qt, Can (4693)
- 3M Instant Adhesive, 30NF Series, Clear, 0.7 oz, Bottle (21180)
- 3M Adhesive Drafting Dots, 30NF Series, White, 1 gal, Can 4 PK (30NF)
- 3M Adhesive Dot Roller Refill, 2000NF Series, White, 8 oz, Dot (2000NF)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- 3M Contact Cement