Shop All Contact Cement
3M
Contact Cement, 2000NF Series, Green, 55 gal, Drum
Mfr # 2000NF
Zoro # G9822897
product price: $3,499.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,499.99
Free 30-Day Returns
Key Features
- Type Drum
- Application For use with 3M(TM) Fastbond(TM) Spray Activator #1
- Characteristics High heat resistance, high strength, Immediate bonding and handling strength
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2000NF
- Zoro # G9822897
- UPC # 00021200879661
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 55 gal |
Size | 50 gal |
Container Size - Adhesives | 50 gal |
Description
Contact Cement, Adhesive Color Blue, Container Size 55 gal, Container Type Drum, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 2000NF, Working Time 5 sec, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 225 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Spray On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Protective Roof Coating, 5 gal, Pail, Pigmented (PG988WGR073)
- 3M MOUNTING TAPE BLK 400X1"" (414-LONGDC)
- WATERPLUG Waterplug Hydlc 10Lb (RWPLUGHC1G)
- TAPECASE Surface Protection Tape, 12 In. x 600 Ft. (15C706)
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green (1357)
- 3M Instant Adhesive, 30NF Series, Clear, 0.7 oz, Bottle (21180)
- 3M Adhesive Dot Roller Refill, 2000NF Series, White, 8 oz, Dot (2000NF)
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- 3M Activator, 30NF Series, Clear, 1 qt, Bottle (21187)
- 3M Contact Cement, 10 Series, Yellow, 1 qt, Can (10)
- OATEY ClearPurple Primer and Cement For PVC 8 oz (302483V)
- 3M Contact Cement