Shop All Contact Cement
3M
Contact Cement, 2000NF Series, Green, 55 gal, Drum
Mfr # 2000NF
Zoro # G9822863
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,531.99
Free 30-Day Returns
Key Features
- Type Drum
- Application For use with 3M(TM) Fastbond(TM) Spray Activator #1
- Characteristics High heat resistance, high strength, Immediate bonding and handling strength
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2000NF
- Zoro # G9822863
- UPC # 00021200879555
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 55 gal |
Size | 50 gal |
Container Size - Adhesives | 50 gal |
Description
Contact Cement, Adhesive Color Light Orange, Container Size 55 gal, Container Type Drum, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 2000NF, Working Time 5 sec, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 225 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Spray On
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (10810-DL-2W)
- SUREBONDER Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (DT-20)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- 3M Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can (30NF)
- 3M Contact Cement, 1357 Series, Green, 5 oz, Tube (1357)
- 3M Contact Cement, 10 Series, Yellow, 1 qt, Can (10)
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- 3M Contact Cement, 4693 Series, Amber, 1 qt, Can (4693)
- 3M Epoxy Adhesive, 2000NF Series, Gray, 5 gal, Can (2000NF)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- 3M Contact Cement