Shop All Contact Cement
3M
Contact Cement, 2000NF Series, Green, 1 gal, Can
Mfr # 2000NF
Zoro # G6405567
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For use with 3M(TM) Fastbond(TM) Spray Activator #1
- Characteristics A water-dispersed, high solids, activated adhesive. Immediate bonding capabilities and handling strength without forced drying equipment.
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2000NF
- Zoro # G6405567
- UPC # 00021200313370
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 1 gal |
Size | 5 gal |
Container Size - Adhesives | 5 gal |
Description
Contact Cement, Adhesive Color Light Orange, Container Size 5 gal, Container Type Pail, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 2000NF, Working Time 5 sec, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 225 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Spray On
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/4"X 100ft. (28107)
- NEWBORN Fixed Ratio Two-Part Applicator, Blue, 10:01 Mixing Ratio (335-XSP)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF32B)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- 3M Epoxy Adhesive, 2000NF Series, Gray, 5 gal, Can (2000NF)
- 3M Contact Cement, 5 gal, Pail (5 ADH)
- 3M Contact Cement, 5 gal, Pail (1357L)
- 3M Adhesive Dot Roller Refill, 2000NF Series, White, 8 oz, Dot (2000NF)
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- OATEY Gray Cement For PVC 32 oz (31105V)
- 3M Contact Cement