Shop All Contact Cement
3M
Contact Cement, 2000NF Series, Blue, 55 gal, Drum
Mfr # 2000NF
Zoro # G9822906
product price: $3,531.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,531.99
Free 30-Day Returns
Key Features
- Type Drum
- Application For use with 3M(TM) Fastbond(TM) Spray Activator #1
- Characteristics High heat resistance, high strength, Immediate bonding and handling strength
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2000NF
- Zoro # G9822906
- UPC # 00021200893384
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 55 gal |
Size | 50 gal |
Container Size - Adhesives | 50 gal |
Description
Contact Cement, Adhesive Color Neutral, Container Size 55 gal, Container Type Drum, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 2000NF, Working Time 5 sec, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 225 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Spray On
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 1/2" x 2" - 100 per pack (3M GPT-020)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Black, Temp Range -62 to 350 Degrees F (SB-180 T BL)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- LOCTITE High Temp. Industrial Grade Gasket Sealant, 10.15 oz, Red, Temp Range Up to 475 Degrees F (475377)
- 3M Epoxy Adhesive, 2000NF Series, Gray, 5 gal, Can (2000NF)
- 3M Instant Adhesive, 30NF Series, Clear, 0.7 oz, Bottle (21180)
- 3M Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can (30NF)
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green (1357)
- 3M Adhesive Drafting Dots, 30NF Series, White, 1 gal, Can 4 PK (30NF)
- 3M Contact Cement, 5 gal, Pail (1357L)
- IMPERIAL MFG Cement Refactory Buff 3Lb (KK0061)
- 3M Contact Cement