Shop All Contact Cement
3M
Contact Cement, 10 Series, Yellow, 1 qt, Can
Mfr # 10
Zoro # G2335225
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Neoprene 10
- Application Durable stainless steel to wood panels, Metal honeycomb composite panels, Woodworking
- Characteristics Resistant To Plastic Flow (Creep)
- Materials Bonded Aluminum, Cold Rolled Steel, Composite, Plastic, Stainless Steel, Wood
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 10
- Zoro # G2335225
- UPC # 00021200202728
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 1 qt |
Size | 1 qt. |
Container Size - Adhesives | 1 qt |
Description
Contact Cement, Adhesive Color Light Yellow, Container Size 1 qt, Container Type Can, Flammability Flammable, For Surface Type Porous, Series 10, Working Time 10 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 300 Degrees F, VOC Content Weight 643 g/L, Minimum Viscosity 450 cps, Maximum Viscosity 700 cP, Water Resistance Water-Resistant, Maximum Application Temperature 250 Degrees F, Application Method Brush On, Roll On, Features Resistant to Plastic Flow (Creep)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1 In. x 36 Yd., Copper, PK12 (1194)
- 520 LOW VOC BLACK ADHESIVE 1 Pt Brush-Top #520Blv (Black Low Voc) Adhes. 24/Ctn Pk (AAD520004B)
- F-26 High Strength Gel Heavy Duty Adhesive 1.25 oz (F26-32)
- SCOTCH GLASS CLOTH ELECTRICAL TAPE CLASS B 66FT OTHER ELECTRICAL COMPONENT (27)
- 3M Contact Cement, 5 gal, Pail (1357L)
- 3M Activator, 30NF Series, Clear, 1 qt, Bottle (21187)
- 3M Contact Cement, 30NF Series, Clear, 5 gal, Pail (21182)
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green (1357)
- 3M Instant Adhesive, 30NF Series, Clear, 0.7 oz, Bottle (21180)
- 3M Urethane Adhesive, 2000NF Series, Clear, 5 gal, Pail (2000NF)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 gal, Can (PC-425-LV)
- 3M Contact Cement