Shop All Protective Floor Coverings
3M
Construction Traps, 300 ft. L, 56" W, Gray
Mfr # 37853
Zoro # G7247112
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Material Non-Woven Fabric
- Thickness 15.2 mil
- Color Gray
- For Use With All Paints, Stains and Construction Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 37853
- Zoro # G7247112
- UPC # 051131378537
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 56 in |
Details
Item | Construction Traps |
Material | Non-Woven Fabric |
Thickness | 15.2 mil |
Color | Gray |
For Use With | All Paints, Stains and Construction Materials |
Slip-Resistant | No |
Duty Rating | Extra Heavy Duty |
Product Type | Protection Material |
Application | Paint Protection; Surface Protection |
Fire-Resistant | Yes |
Recyclable | No |
Adhesive Backing | Adhesive Backed |
Coverage Area | 1,400 sq ft |
Product Form | Roll |
Compatible Surface Type | Floors, Walls |
Leak-Resistant | No |
Description
Construction Traps, Thickness 15.2 mil, Length 300 ft, Width 56 in, Material Non-Woven Fabric, Color Gray, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection; Surface Protection, Compatible Surface Type Floors, Walls, Coverage Area 1,400 sq ft, For Use With All Paints, Stains and Construction Materials, Product Form Roll, Product Type Protection Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Knit Cotton Square Rags, White, 50PK (82555)
- GRAF Grid bottom for open botto composters (Soil Fence)
- KIMBERLY-CLARK PROFESSIONAL Automatic Hard Roll Towel Dispenser (48857), Smoke (Black), 12.70" x 15.76" x 9.57" (Qty 1) (48857)
- RUBBERMAID COMMERCIAL Steel Roller Sponge Mop head Refill Yellow, PK 12 (RCP6436YELCT)
- 3M Construction Traps, 300 ft. L, 28" W, Gray (37852)
- 3M 72" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF72)
- 3M Trap Masking Material, 14 in. x 50 ft. (DIRT TRAP 36852)
- 3M 12" x 120 Yds Hand-Masker Masking Plastic (MPL12)
- 3M Hand-Masker Masking Film Kit (M3000-PAK)
- 3M Self-Stick Liquid Protection Fabric Roll (DIRTTRAP-BLUE-RW-14" X 25FT)
- TRIMACO Self-Adhesive Containment Film, 6 ft.W (949660)
- 3M Protective Floor Coverings