3M

Construction Traps, 300 ft. L, 28" W, Gray


product price: $543.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 300 ft
  • Thickness 15.2 mil
  • Material Non-Woven Fabric
  • Color Gray
  • For Use With All Paints, Stains and Construction Materials
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 300 ft
Width 28 in

Details

Item Construction Traps
Thickness 15.2 mil
Material Non-Woven Fabric
Color Gray
For Use With All Paints, Stains and Construction Materials
Coverage Area 700 sq ft
Slip-Resistant No
Recyclable No
Application Paint Protection; Surface Protection
Adhesive Backing Adhesive Backed
Fire-Resistant Yes
Leak-Resistant No
Product Type Protection Material
Product Form Roll
Compatible Surface Type Floors, Walls
Duty Rating Extra Heavy Duty

Description

Construction Traps, Thickness 15.2 mil, Length 300 ft, Width 28 in, Material Non-Woven Fabric, Color Gray, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection; Surface Protection, Compatible Surface Type Floors, Walls, Coverage Area 700 sq ft, For Use With All Paints, Stains and Construction Materials, Product Form Roll, Product Type Protection Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.