Shop All Construction Adhesives
3M
Construction Adhesive, 1000NF Series, Purple, 1 gal, Jug
Mfr # 62423475318
Zoro # G5416546
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Based
- Application For Fast Bonding and Long Term Heat Resistant Bonds
- Color Purple
- Container Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 62423475318
- Zoro # G5416546
- UPC # 00051115646799
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 5 gal |
Container Size - Adhesives | 1 gal |
Description
Contact Cement, Adhesive Color Purple, Container Size 1 gal, Container Type Jug, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 1000NF, Working Time 30 sec, Heat Resistant Yes, Low Odor No, VOC Content Weight 0 g/L, Minimum Viscosity 400 cps, Maximum Viscosity 1,100 cps, Water Resistance Water-Resistant, Maximum Application Temperature 300 Degrees F, Application Method Brush On, Roll On, Spray On
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z PATCH E-Z Patch EZP-1276 10 lbs Stormy Seas Plaster (EZP-1276)
- TITEBOND Wood Glue, Tan, 1 qt (1415)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18897)
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- 3M Black Super Weatherstrip and Gasket Adhesive, 08008, 5 fl oz, Tube (7000045523)
- 3M Plastic/Emblem Adhesive, 5 oz, Tube, Clear, Synthetic Elastomer Base, Begins to Harden in 5 min, 6PK (08061)
- 3M Plastic Adhesive, 4475 Series, clear, 1 qt, Can (4475)
- 3M Adhesive, 560 Series, Black, 10 oz, Cartridge, 12 PK (560)
- 3M Fiberglass Repair Adhesive, 8273 Series, Green, 13.5 oz, Dual-Cartridge (08273)
- 3M Contact Cement, Blue, 12 PK (560)
- M-D M-d Products 4in. X 60 Black Vinyl Dryback Wall Base 73896 (73896)
- 3M Construction Adhesives