Shop All Automotive Reflective Tape
3M
Conspicuity Tape Kit, Red/White, 75Ft
Mfr # 051131-06398
Zoro # G5582096
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Red/white
- Length 25 yd
- Type Truck and Trailer
- Material Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 051131-06398
- Zoro # G5582096
- UPC # 00051138298760
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 25 yd |
Details
Color | Red/white |
Type | Truck and Trailer |
Material | Rigid |
Item | Premium Grade Conspicuity Kit |
Standards | DOT, NHTSA |
Thickness | 18 mil |
Package Type | Kit |
Application | Marking |
Product Form | Roll |
Backing Material | Retroreflective Microprismatic Material |
Maximum Operating Temperature | 200 Degrees F |
Package Configuration | Kit |
Minimum Application Temperature | 50 Degrees F |
Reflective Technology | Micro Prismatic |
Adhesive Material | Acrylic |
Reflective Color | Red, White |
Indoor or Outdoor Use | Outdoor |
Minimum Operating Temperature | -30 Degrees F |
Description
For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Wire Asy, Wpt1188 (WPT1188)
- BOSCH Wiper Blade, 21Ca (21CA)
- SKF Grease Seals, 16285 (16285)
- RACE SPORT Wraparound Series 50In Cree Combo Led Light Bar (RS-DRWRAP-300W)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-71)
- 3M Conspicuity, Cut, 4 In, 18 In, Yllw, Railcar (983-71)
- 3M Reflective Tape, Acrylic, 24" L, 2" W (983-326)
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- 3M Reflective Tape, White, 4.72"x50 yd. (3430)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-74-3)
- 3M Automotive Reflective Tape