Shop All Automotive Reflective Tape
3M
Conspicuity Tape
Mfr # 983-32-7
Zoro # G0416875
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd
- Width 2 in
- Material Rigid
- Color 11 in Red/7 in White
- Tape Strip Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 983-32-7
- Zoro # G0416875
- UPC # 00051138675332
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Length | 50 yd |
Width | 2 in |
Tape Strip Length | 18 in |
Details
Item | Premium Grade Reflective Tape |
Material | Rigid |
Color | 11 in Red/7 in White |
Thickness | 16 mil |
Standards | DOT, ECE 104, NHTSA |
Type | Truck and Trailer |
Package Type | Roll |
Adhesive Material | Acrylic |
Indoor/Outdoor Usage | Outdoor |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Product Form | Roll |
Minimum Operating Temperature | -30 Degrees F |
Shelf Life | 2 yr |
Reflective Color | Red, White |
Package Configuration | Roll |
Application | Marking, Trailers |
Backing Material | Retroreflective Microprismatic Material |
Reflective Technology | Micro Prismatic |
Maximum Operating Temperature | 200 Degrees F |
Minimum Application Temperature | 50 Degrees F |
Maximum Application Temperature | 100 Degrees F |
Description
Premium Grade Reflective Tape, Reflective Color Red, White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE MOUNTAIN STARTER LOGG 6PK (514-158-810)
- TRAILFX TOOL BOX, 69 BLK SINGLE LID C/O (110702)
- HUSKY TOWING HITCH ACCESSORIES, BOX HITCH ADAPTER 1-1/4 TO 2 (32848)
- LUMAPRO Miniature Lamp, 363, 2.8W, G3 1/2, 14V, PK10 (363-10PK)
- 3M Reflective Tape, Acrylic, 24" L, 2" W (983-326)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- 3M Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-72-3)
- 3M Conspicuity, 2 In, White/Red, PK100 (983-32)
- 3M Reflective Tape, Polyester, 1.5 ft. L, PK10 (983-32)
- 3M Reflective Tape, White, 4.72"x50 yd. (3430)
- 3M Reflective Tape, White, 150 ft. L (983-10)
- 3M Automotive Exterior Accessories