Shop All Automotive Reflective Tape
This Product is Discontinued
3M
Conspicuity Tape, 4 In, White, PK100 (Discontinued)
Mfr # 983-10 FRA
Zoro # G2505142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 4"
- Color White
- Length 18"
- Type Locomotives, Rail Cars
- Material Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 983-10 FRA
- Zoro # G2505142
- UPC # 00051135340431
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 18" |
Details
Color | White |
Type | Locomotives, Rail Cars |
Material | Rigid |
Item | Premium Grade Reflective Tape |
Thickness | 18 mil |
Standards | FRA224 |
Package Type | Roll |
Application | Locomotives, Rail Cars |
Maximum Operating Temperature | 200 Degrees F |
Backing Texture | Smooth |
Product Form | Roll |
Package Configuration | Roll |
Shelf Life | 2 yr |
Minimum Operating Temperature | -30 Degrees F |
Indoor or Outdoor Use | Outdoor |
Backing Material | Retroreflective Microprismatic Material |
Reflective Technology | Micro Prismatic |
Reflective Color | White |
Adhesive Material | Acrylic |
Maximum Application Temperature | 100 Degrees F |
Minimum Application Temperature | 50 Degrees F |
Shop By | Closeouts |
Description
3M Diamond Grade Rail Markings Series 983 FRA are highly retroreflective, microprismatic markings designed to mark rail cars and locomotives for enhanced visibility and detection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.