Shop All Automotive Reflective Tape
3M
Conspicuity Tape, 2 In, Red, PK100
Mfr # 983-72 ES
Zoro # G8997335
product price: $81.79
/pk 100, $0.82/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Red
- Length 12 in
- Type Truck and Trailer
- Material Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 983-72 ES
- Zoro # G8997335
- UPC # 00051135308783
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 12 in |
Details
Color | Red |
Type | Truck and Trailer |
Material | Rigid |
Item | Premium Grade Reflective Tape |
Package Type | Roll |
Standards | DOT, NHTSA |
Thickness | 18 mil |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Application | Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers |
Adhesive Material | Acrylic |
Package Configuration | Roll |
Reflective Color | Red |
Minimum Application Temperature | 50 Degrees F |
Product Form | Roll |
Shelf Life | 2 yr |
Minimum Operating Temperature | 30 Degrees F |
Indoor or Outdoor Use | Outdoor |
Reflective Technology | Micro Prismatic |
Backing Texture | Smooth |
Backing Material | Retroreflective Microprismatic Material |
Maximum Application Temperature | 100 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Description
3M Diamond Grade Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Nippon Denso Cummins B 3.3L 428000-2650 428080-2650 ; 410-52217 (410-52217)
- EUCLID Camshaft-Right Hand (E-11867)
- VDO VDO SingleViu 52mm (2-1/16") Water Temp. Gauge - 250° F - 291-22 O (A2C3833350030)
- BILSTEIN Chev Corvette 96-95 Shock Absorber, 24-184861 (24-184861)
- 3M Conspicuity Tape (983-32-7)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, Red, 1 in. W (983-72)
- 3M Conspicuity, Continuous, 4 In, White, Truck (983-10 ES)
- 3M Reflective Tape, 2" W, 150 ft. L, PK6 (983-326 ES)
- 3M Reflective Tape, White, 1 in. W (983-10)
- PEARL Reflective Tape, 1 In Wide, 10 Yds, Silver 3Pk (M5050-10)
- 3M Automotive Reflective Tape