Shop All Automotive Reflective Tape
3M
Conspicuity, Cut, 2 In, Red/White, Truck
Mfr # 983-326 ES
Zoro # G3495703
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Red, White
- Length 50 yd.
- Type Trucks, Trailers
- Material Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 983-326 ES
- Zoro # G3495703
- UPC # 00051135310311
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 50 yd. |
Tape Strip Length | 6 in |
Details
Color | Red, White |
Type | Trucks, Trailers |
Material | Rigid |
Item | Premium Grade Reflective Tape |
Standards | DOT, NHTSA |
Package Type | Kiss-Cut Roll |
Thickness | 18 mil |
Application | Trucks and Trailers |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Maximum Application Temperature | 100 Degrees F |
Adhesive Material | Acrylic |
Minimum Application Temperature | 50 Degrees F |
Reflective Technology | Micro Prismatic |
Backing Material | Retroreflective Microprismatic Material |
Shelf Life | 2 yr |
Indoor or Outdoor Use | Outdoor |
Reflective Color | Red, White |
Maximum Operating Temperature | 200 Degrees F |
Product Form | Kiss-Cut Roll |
Package Configuration | Kiss-Cut Roll |
Minimum Operating Temperature | -30 Degrees F |
Description
Premium Grade Reflective Tape, Reflective Color Red, White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Lower Radiator Hose Heater, 2" (16800)
- A & I PRODUCTS Umbrella, Yellow 41" x19.5" x3.5" (A-6A52)
- ECCO Beacon Light, Aluminum, 6-45/34" H (7980A)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415060-401721)
- 3M School Bus Sign, Refl, W 36 In, L 8.75 In (983-71)
- 3M Conspicuity, Cont, 4 In, Yellow, Railcar (983-71)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Conspicuity, Cont, 2 In, Fl Yllw, School (983-21 ES)
- 3M Reflective Tape Strips, Yellow, PK10 (3431)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- ORALITE Reflective Strip, Agricultural, 1inW (22669)
- 3M Automotive Exterior Accessories