Shop All Automotive Reflective Tape
3M
Conspicuity, Continuous, 4 In, Wht/Rd, Truck
Mfr # 983-32 ES
Zoro # G3382827
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 11 in Red/7 in White
- Length 50 yd
- Type Truck and Trailer
- Material Rigid
- Standards DOT, NHTSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 983-32 ES
- Zoro # G3382827
- UPC # 00051138678258
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4 in |
Length | 50 yd |
Tape Strip Length | 18 in |
Description
Premium Grade Reflective Tape, Reflective Color Red, White, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap47 (AP47)
- BOSCH KAL FUEL PRESSURE TESTER KIT F/ET2532 (KQ2530)
- MOOG CHASSIS PRODUCTS Moog Es801511 Steering Tie Rod End (ES801511)
- BALDWIN FILTERS Fuel Filter, 15-3/32x7-11/16x15-3/32 In (F7500)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- 3M Reflective Tape, Polyester, 1.5 ft. L, PK10 (983-32)
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- 3M Reflective Tape, White, 1 in. W (983-10)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-21)
- 3M Automotive Exterior Accessories