Shop All Automotive Reflective Tape
This Product is Discontinued
3M
Conspicuity, Cont, Flex, 6 In, Red, Emergency (Discontinued)
Mfr # 973-72
Zoro # G6865844
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 6"
- Color Red
- Length 150 ft.
- Type Emergency Vehicle
- Material Flexible Prismatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 973-72
- Zoro # G6865844
- UPC # 00051141297361
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 6" |
Length | 150 ft. |
Details
Color | Red |
Type | Emergency Vehicle |
Material | Flexible Prismatic |
Item | Premium Grade Reflective Tape |
Thickness | 14 mil |
Standards | NFPA 1901 |
Package Type | Roll |
Application | Marking, Non-Emergency Vehicles |
Package Configuration | Roll |
Minimum Application Temperature | 50 Degrees F |
Adhesive Material | Acrylic |
Maximum Application Temperature | 100 Degrees F |
Indoor or Outdoor Use | Outdoor |
Reflective Color | Red |
Shelf Life | 1 yr |
Product Form | Roll |
Reflective Technology | Micro Prismatic |
Backing Material | Retroreflective Microprismatic Material |
Description
Premium Grade Reflective Tape, Reflective Color Red, Width 6 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 14 mil, Adhesion Strength 4 lb/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.