Shop All Automotive Reflective Tape
3M
Conspicuity, Cont, 4 In, Fl Yllw, School
Mfr # 983-21 ES
Zoro # G8997371
Sold in multiples of 24 for $5,447.76
Free Shipping & Returns
$5,447.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Length 150 ft.
- Type School Bus
- Material Rigid
- Package Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 983-21 ES
- Zoro # G8997371
- UPC # 00051135310786
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 150 ft. |
Details
Color | Fluorescent Yellow |
Type | School Bus |
Material | Rigid |
Item | Premium Grade Reflective Tape |
Package Type | Roll |
Thickness | 18 mil |
Standards | CSA D250, FMVSS |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Application | Marking, School Buses |
Minimum Operating Temperature | -30 Degrees F |
Package Configuration | Roll |
Backing Material | Retroreflective Microprismatic Material |
Reflective Technology | Retroreflection |
Product Form | Roll |
Indoor or Outdoor Use | Outdoor |
Maximum Operating Temperature | 200 Degrees F |
Reflective Color | Fluorescent Yellow |
Shelf Life | 2 yr |
Adhesive Material | Acrylic |
Minimum Application Temperature | 50 Degrees F |
Maximum Application Temperature | 100 Degrees F |
Description
Premium Grade Reflective Tape, Reflective Color Fluorescent Yellow, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Gasket Set, VS50725 (VS50725)
- LUMAPRO Miniature Lamp, 1813, 1.0W, T3 1/4, PK10 (1813-10PK)
- LISLE TRUCK PEDAL DEPRESSOR (LI21520)
- MARTIN WHEEL CO. Martin Wheel R-858-5 5-Hole Steel Trailer Wheel - 8 x 7 (5/4.5) (R-858-5)
- 3M Conspicuity, Cont, 1 In, Fl Yllw, School (983-21 ES)
- 3M Conspicuity, Cont, 2 In, Fl Yllw, School (983-21 ES)
- 3M Reflective Tape, 1x6", PK25 (3430)
- 3M Conspicuity Reflective Tape, 2 in W x 50 yd L, 10 mil Thick, Red/White (913-32)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Reflective Tape, Yellow, 4 in. W (983-71 ES)
- 3M Conspicuity, Continuous, 4 In, White, Truck (983-10 ES)
- 3M Automotive Exterior Accessories