Shop All Automotive Reflective Tape
3M
Conspicuity, 2 In, White/Red, PK100
Mfr # 983-32
Zoro # G2553844
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Color 11 in Red/7 in White
- Length 18 in
- Type Truck and Trailer
- Material Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 983-32
- Zoro # G2553844
- UPC # 00051138676353
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 18 in |
Tape Strip Length | 18 in |
Details
Color | 11 in Red/7 in White |
Type | Truck and Trailer |
Material | Rigid |
Item | Premium Grade Reflective Tape |
Thickness | 18 mil |
Package Type | Pack |
Standards | DOT, NHTSA |
Application | Trucks and Trailers |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Minimum Operating Temperature | -30 Degrees F |
Backing Material | Retroreflective Microprismatic Material |
Reflective Technology | Micro Prismatic |
Minimum Application Temperature | 50 Degrees F |
Shelf Life | 2 yr |
Backing Texture | Smooth |
Package Configuration | Pack |
Adhesive Material | Acrylic |
Maximum Operating Temperature | 200 Degrees F |
Indoor or Outdoor Use | Outdoor |
Maximum Application Temperature | 100 Degrees F |
Reflective Color | Red, White |
Description
Premium Grade Reflective Tape, Reflective Color Red, White, Width 2 in, Length 18 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (36” in x 25’ ft Roll) (425-3625)
- DONALDSON Hydraulic Filter, Strainer, P169013 (P169013)
- A & I PRODUCTS Seat 25" x11.5" x19" (A-M805158)
- GATES Fhp Low Horse-Power V-Belt, 2230 (2230)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- 3M Reflective Tape Strips, Yellow, PK10 (3431)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, White, 0.125"x5 yd. (3430)
- ORALITE Reflective Tape, W 2 In, White (18578)
- 3M Automotive Reflective Tape