Shop All Fuse Accessories
3M
Connector, 600V Volt Rating, Wire Leads
Mfr # 972-A BULK 3M
Zoro # G603444482
product price: $2,222.99
/ea
Free Shipping & Returns
$2,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Voltage Rating 600V
- Max. Voltage 600V
- Wire Range 18 AWG to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 972-A BULK 3M
- Zoro # G603444482
- Country of Origin China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Voltage Rating | 600V |
Item | Connector |
Max. Voltage | 600V |
Wire Range | 18 AWG to 14 AWG |
Description
Replacement for 3M 972-a Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCG3V02H30S)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63X)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-24A)
- SQUARE D Terminal Cover, 2 PK (9070FSC1)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT2460H)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AK)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- GE Fuse Holder, 400A Amp Range, 600V AC Volt Rating, 1 Poles (RS400HFTG RS 400)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHD)
- 3M Fuse Accessories