Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Conformable Anti-Slip Tape, Black, 60ft
Mfr # 510
Zoro # G0527974
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Color Black
- Material Aluminum Foil
- Length 60 ft.
- Thickness 36 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 510
- Zoro # G0527974
- UPC # 50048011192807
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 2 in x 60 ft |
Imperial Tape Width | 2 in |
Description
Anti-Slip Tape, Black, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 36 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 500, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Boonie Hat, Universal, Black (3351)
- WALKERS GAME EAR RAZOR SLIM ELECTRONIC MUFF CORAL (GWP-RSEM-COR)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 7, 334947 (334947)
- PIG PIG Pipe Leak Diverter Bucket Kit, 11 lb. (TLS669-YW)
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- 3M Conformable Anti-Slip Tape, Blk, 4inx60ft (510)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- 3M Anti-Slip Tape Blk 60'L (7731)
- STAIRMASTER 9" Stair Tread 4'0" Yellow-Black (500-YB4)
- 3M Anti-slip tapes, Treads & Stair Nosings