Shop All Confined Space Entry Equipment
3M
Confined Space Winch, 60 ft Cable
Mfr # 8518571
Zoro # G001050346
product price: $4,637.99
/ea
Free Shipping & Returns
$4,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Cable Length 60 ft
- Winch Cable Dia. 1/4 in
- Winch Cable Material Polyester
- Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
- Includes 60 ft (18 m) of 1/4 in (6.4 mm) Technora Rope, Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8518571
- Zoro # G001050346
- UPC # 648250171004
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 60 ft |
Winch Cable Dia. | 1/4 in |
Winch Cable Diameter | 0.25 in |
Details
Winch Cable Material | Polyester |
Standards | ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146 |
Includes | 60 ft (18 m) of 1/4 in (6.4 mm) Technora Rope, Mounting Bracket |
Item | Confined Space Winch |
Color | Black, Silver |
For Equipment Type | DBI/SALA Brand Davit; Tripod; Pole Hoist; Horizontal-Entry Arm |
Winch Gear Ratio | 4:1 |
Visual Load Indicator | Yes |
Winch Housing Material | Steel |
Winch Weight Capacity | 450 lb |
Confined Space Component | Winch |
Operation Mode | Manual, Powered |
Harness End Connection | Swivel Snap Hook |
Description
Confined Space Winch, For Equipment Type DBI/SALA Brand Davit; Tripod; Pole Hoist; Horizontal-Entry Arm, Confined Space Component Winch, Includes 60 ft (18 m) of 1/4 in (6.4 mm) Technora Rope, Mounting Bracket, Operation Mode Manual, Powered, Winch Cable Length 60 ft, Winch Cable Material Polyester, Winch Weight Capacity 450 lb, Harness End Connection Swivel Snap Hook, Color Black, Silver, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Visual Load Indicator Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Explosive Class 1.4 D, PK25 (PSR72)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 20 ft. L (117S0420CH)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- NMC Caution Do Not Operate Without Guards In Place Label, Pk5 (C15AP)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor (8510816)
- 3M DBI-SALA SalaliftII Winch (8102003)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 12 ft. (PTC157X88-W18)
- 3M DBI-SALA SalaliftII Winch (8102001)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- 3M DBI-SALA Advanced Center Mount Sleeve Davit Base (8512831)
- 3M Confined Space Entry Equipment