Shop All Confined Space Entry Equipment
3M
Confined Space System, 16 ft H, Aluminum
Mfr # 8308005
Zoro # G101050352
product price: $4,213.99
/ea
Free Shipping & Returns
$4,213.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Color Red, Silver
- Height 16 ft
- For Use With 3-Way SRL
- Standards ANSI Z117.1-1995, OSHA 1910.146, OSHA 1910.66, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8308005
- Zoro # G101050352
- UPC # 648250169575
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Height | 16 ft |
Details
Finish | Zinc Plated |
Color | Red, Silver |
Item | Confined Space System |
For Use With | 3-Way SRL |
Standards | ANSI Z117.1-1995, OSHA 1910.146, OSHA 1910.66, OSHA 1926.502 |
Includes | Self Retracting Lifeline |
Material | Aluminum |
Series | PROTECTA |
Brand and Series | PROTECTA(R) |
Confined Space Component | Tripod |
Description
Confined Space System, Length Not Applicable, Color Red, Silver, Confined Space Component Tripod, Includes Self Retracting Lifeline, Width Not Applicable, Material Aluminum, For Use With 3-Way SRL, Height 16 ft, Tensile Strength Not Applicable, Finish Zinc Plated, Series PROTECTA, Standards ANSI Z117.1-1995, OSHA 1910.146, OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter I 1 pc, 6PK (840814)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1440)
- N-FERNO BY ERGODYNE 6468 XL Black Duck Canvas Work Jacket (6468)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-NVY)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Stainless Steel (DH-8SS)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft Material Winch, 65ft 3-Way (022-11035)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- 3M DBI-SALA Advanced Center Mount Sleeve Davit Base (8512831)
- MSA SAFETY Mast, 3" Diameter, IX (IN-2003)
- 3M Fall Protection