Shop All Pre-Measured Chemicals
3M
Concrete Floor Cleaner, 0.5 gal
Mfr # 36A
Zoro # G708595713
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:380
- Label Number 36A
- Fragrance Unscented
- Container Size 0.5 gal
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36A
- Zoro # G708595713
- UPC # 50021200279732
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Container Size | 0.5 gal |
Cleaner Container Size | 0.5 gal |
Description
Concrete Floor Cleaner and Densifier Concentrate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 28 gal, 8 in x 18 in, Oil, White, Polypropylene (SPC818-4)
- RUST-OLEUM 32Oz Mold Control (25326CAL)
- IMPACT PRODUCTS Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 (1402DZ)
- MICHIGAN BRUSH 4 1/2 in W Car Wash Brush, Not Applicable L Handle, 4 1/2 in L Brush, Gray, Wood, 5 in L Overall (MIB-41129)
- 3M Concrete Clnr&Disinfect Concentrate, 1gal (27985)
- 3M Floor Stipper, 1.9L Jug (22A)
- 3M General Purpose Cleaner, 2L Bottle (8H)
- 3M Heavy Duty Multi Surface Cleaner, 0.5 gal. Jug (2A)
- 3M Cleaner, 2L Bottle (16L)
- 3M Peroxide Cleaner Concentrate, 2L Bottle (34H)
- SCOTCH-BRITE Fluid Bottle, 16 oz. (20226)
- 3M Pre-Measured Chemicals