Shop All Automotive Polisher Accessories
3M
Compound Pad, Double Sided, 9 In, Wool
Mfr # 05703
Zoro # G1399526
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool
- For Use With No. 5710 Buffing Pad Adapter
- Size 9 in
- Pile Thickness (In.) 2 3/4 in
- Application Compounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05703
- Zoro # G1399526
- UPC # 00051131057036
- Country of Origin Panama
- Category Automotive Polisher Accessories
Dimensions
Size | 9 in |
Outside Diameter | 9 in |
Details
Material | Wool |
Item | Compound Pad, Double Sided |
For Use With | No. 5710 Buffing Pad Adapter |
Pile Thickness (In.) | 2 3/4 in |
Application | Compounding |
Thickness | 2 in |
Color | White |
Accessory Type | Compound Pad, Double Sided |
Features | Double Sided, Removes Finishing Abrasive Sand Scratches and Other Paint Surface Defects |
Compatible Tool Type | Polishers |
Attachment | Unthreaded Center Hole |
Maximum Speed | 2,000 RPM |
Product Type | Pad |
Texture | Heavy Nap |
Compatible Surface Material | Paint |
Description
Compound Pad, Double Sided, Product Type Pad, Backing Pad Type Not Applicable, Attachment Unthreaded Center Hole, Color White, Material Wool, Maximum Speed 2,000 RPM, Texture Heavy Nap, Thickness 2 in, Outside Diameter 9 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Compounding, Features Double Sided, Removes Finishing Abrasive Sand Scratches and Other Paint Surface Defects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Thermostat Heat Only YCT30A1003 (YCT30A1003)
- STREAMLIGHT Stinger Led Hl - Light Only - Gray (75694)
- ILC Replacement For BATTERIES AND LIGHT BULBS 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L8CE-0)
- NOCO Battery Box, Snap Top Closure (HM408)
- 3M Adhesive/PSA Dsc BU Pad, 6D, PK10 (7000045680)
- 3M Buffing Pad, 3 in. (81470)
- 3M Hook-and-Loop Disc Backup Pad, 7D (05717)
- 3M 3M 05738 Foam Polishing Pad - 8", 2500 Max RPM (7100003842)
- 3M Hook-and-Loop Disc Backup Pad, 3D, PK5 (02700)
- 3M PerfectIt UF Fm Plshng Pd 30043 4"ss, PK6 (30043)
- 3M Detailing Diluter (37712)
- 3M Automotive Polisher Accessories