Shop All Diagnostic and Monitoring Instruments and Supplies
3M
Comply SteriGage Chemical Integrator, Steam, PK 2
Mfr # 1243A
Zoro # G905261695
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1243A
- Zoro # G905261695
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Package Count: 1000. The 3M Comply Chemical Integrator monitors and provides sterility assurance during steam sterilization. It features a clear plastic display window with an ACCEPT and REJECT region, making it easy to read the results. Included in the 3M Comply SteriGage Chemical Integrator is a chemical pellet, sensitive to steam and temperature, which melts and moves along the scale to aid pack monitoring. This 3M Comply Steam Chemical Integrator responds to critical parameters over a range of 250-275° F steam sterilization cycles, ensuring its performance is consistent. It comes with an extender strip that helps retrieve processed integrators from containment devices.
- The 3M Comply SteriGage Chemical Integrator identifies whether the conditions for sterilization are being met during steam sterilization Easy-to-read display window shows whether sterilization is a success or failure
- The SteriGage Steam Chemical Integrator features a chemical pellet that offers visual indication along the color bar
- It maintains consistent performance across all 250 – 275° F steam sterilization cycles
- An extender strip helps with the retrieval of processed indicators
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NURSE ASSIST Saline, Bottle Package Type, 8 oz. (NNSC418270)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, Medium, 32"-44", 40PK (1604)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- FIRST AID ONLY Antiseptic Wipes, PK25 (51028)
- 3M FOREHEAD COMFORT PAD- each (3M37010)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 18mm Mirror with Handle #2 (A2Z-ZR630)
- ZORO SELECT Basin 1.5 Qt 3X6.5 304SS (87414)
- A2Z SCILAB Laryngoscope Macintosh Miller Conventional Diagnostic ENT Exam Kit (A2Z-ZR569)
- SIMPSON STRONG-TIE 16GA Strap (ST18)
- SURGICAL DESIGN Premium Fiber Optic Mac Laryngoscope Set (SDZR-0037)
- BILT-RITE MASTEX HEALTH Mighty Mini Tens, 1 Inch Height, 2 Inch Width (10-65005-2)
- 3M Diagnostic Equipment