Shop All Monitor Privacy & Antiglare Filters
3M
COMPLY Magnetic Attach Privacy Filter for 24" Widescreen Monitor, 16:10 Aspect Ratio
Mfr # 7100259460
Zoro # G806437816
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 20.74"
- Includes COMPLY® Attachment System
- Height 12.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100259460
- Zoro # G806437816
- UPC # 76308415037
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20.74" |
Height | 12.95" |
Diagonal Monitor Size | 24" |
Details
Screen Material | Polymer Film |
Includes | COMPLY® Attachment System |
Maximum Antiglare Protection Percent | 0.35 |
Fits Device Type | Flat Panel Monitor |
Aspect Ratio | 0.673611111111111 |
Filter Tint | Black |
Mounting | COMPLY™ Magnetic Attachment System |
Frame Type | Frameless |
Item | Monitor Filters |
Description
3M Privacy Filters provide world-class "black out" privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Designed for full screen monitors with flat glass displays, these Privacy Filters are reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity. The COMPLY Magnetic Attach allows you to quick-click between world-class privacy and screen sharing thanks to ultra strong magnets that click the filter securely into place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Fenix 7 Sapphire Solar, Black DLC Ti w/Black Band (010-02540-34)
- VIDEO MOUNT PRODUCTS Fan for DVR-LB1/DVR-LB3 DVR Lockboxes (DVRLB1-FAN)
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- 3M 24" HighClrty PrvcyFltr WSMntr, HC240W9B (HC240W9B)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- 3M COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio (7100261894)
- 3M Frameless Blackout Privacy Filter for 15.6in Widescreen Laptop, 16:9 AR (PF156W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio (7100259462)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- 3M Monitor Privacy & Antiglare Filters