Shop All Monitor Privacy & Antiglare Filters
3M
COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio
Mfr # 7100261894
Zoro # G707270451
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size 24"
- Screen Material Polymer Film
- Width 21.5"
- Material Polymer Film
- Includes COMPLY⢠Attachment System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100261894
- Zoro # G707270451
- UPC # 51128011355
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | 24" |
Width | 21.5" |
Height | 12.56" |
Details
Screen Material | Polymer Film |
Material | Polymer Film |
Includes | COMPLY⢠Attachment System |
Item | Monitor Filters |
Mounting | COMPLY™ Magnetic Attachment System |
Fits Device Type | iMac® |
Frame Type | Frameless |
Filter Tint | Black |
Aspect Ratio | 0.672916666666667 |
Maximum Antiglare Protection Percent | 0.35 |
Description
3M Privacy Filters provide worldclass black out privacy from side views outside the 60degree viewing angle, while creating an excellent viewing experience from straight on views Designed for full screen monitors with flat glass displays, these Privacy Filters are reversible between a glossy side and a glarereducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity The COMPLY Magnetic Attach allows you to quickclick between worldclass privacy and screen sharing thanks to ultra strong magnets that click the filter securely into place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Christie Cdxl-20sd replacement light bulb lamp (CDXL-20SD CHRISTIE)
- KONUS Army 7x50mm Porro Prism Binoculars (2171)
- PYLE Professional 40W Megaphone/Bullhorn (PMP48IR)
- DANTONA Dantona 3V 50mAh Lithium Coin Cell Battery for CR1225 (DA392432)
- 3M 24" HighClrty PrvcyFltr WSMntr, HC240W9B (HC240W9B)
- 3M Privacy Filter for 23in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF230W9EM)
- 3M Privacy Filter for 43 in Monitors 169 PF430W9B Black, Glossy, Matte, Black (MMMPF430W9B)
- 3M Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio (AG156W9B)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- 3M Monitor Privacy & Antiglare Filters