Shop All Monitor Privacy & Antiglare Filters
3M
COMPLY Magnetic Attach, For Full Screen Monitor Filters
Mfr # 7100262756
Zoro # G306437835
original price:
$45.19
5% off
new price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Adhesive
- Fits Device Type Full-Screen Monitor Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100262756
- Zoro # G306437835
- UPC # 51128011348
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Details
Item | Monitor Filters |
Mounting | Adhesive |
Fits Device Type | Full-Screen Monitor Filters |
Description
Quick-click between world-class privacy and screen sharing thanks to ultra strong magnets that click the filter securely into place. Seamlessly attaches the privacy filter to the full screen monitor display for a sleek, aesthetic look. Engineered to minimize the gap between privacy filter and screen, to ensure a crisp, clear image without blurring or ghosting. Ingenious quick-click brackets help eliminate fingerprints by reducing the need to directly touch the privacy filter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2V, PK8 (NH15BP-8)
- CUMMINS 4ft Micro Flex Steel Cable (CMN4714)
- CORTELCO Cortelco 255444-VBA-20MD Wall Phone Value Line - Ash (255444-VBA-20MD)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for PS-62000 Pallet Jack (ML200-614)
- 3M COMPLY Magnetic Attach Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio (7100259462)
- 3M 3M Privacy Filter For 34.0In Widescreen (PF340W2B)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- 3M Frameless Blackout Privacy Filter for 15.6in Widescreen Laptop, 16:9 AR (PF156W9B)
- 3M Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio (AG156W9B)
- 3M Frameless Blackout Privacy Filter for 24in Widescreen Monitor, 16:9 AR (PF240W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 24" Widescreen Monitor, 16:9 Aspect Ratio (7100259457)
- 3M Monitor Privacy & Antiglare Filters