Shop All Sponges and Scouring Pads
3M Commercial
Sponge, Scrub, Scotchbrite, PK10
Mfr # 96CC
Zoro # G7724311
product price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Application Bathrooms, Commercial Kitchens/Dining
- Overall Width 6 in
- Product Type Scouring Pad
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Commercial
- MFR # 96CC
- Zoro # G7724311
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Overall Width | 6 in |
Details
Item | Scrubbing Sponge |
Material | Fabric |
Application | Bathrooms, Commercial Kitchens/Dining |
Product Type | Scouring Pad |
Antimicrobial | No |
Pad Color | Green |
Includes Handle | No |
Description
Scrubbing Sponge, Material Fabric, Product Type Scouring Pad, Overall Width 6 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Application Bathrooms, Commercial Kitchens/Dining, Includes Handle No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 46 fl oz (1.4 quart) Liquid, Clear, 6 PK (PGC41823CT)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- KOLE IMPORTS Kole Imports HB069-12 12.5 x 8.75 in. Brush & Dust Pan Combo - Pack of 12 (HB069-12)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVY8)
- 3M COMMERCIAL Sponge, Scrub, Hvydty, PK3 (HD3)
- GONGS 14 x 28 in. EcoPrep EPP Specialty Pads, Maroon (GO2659558)
- SCOTCH-BRITE Metal Scrubbing Pads, 2 1/2" x 2 3/4", Stainless Steel, Silver, PK24 (214C)
- PUREX Brillo, Hotel Size Steel Wool Soap Pad, 120PK (W240000CT)
- KLEEN HANDLER Kleen Mitt Nitrile Gloves, Blue, X-Large, PR (KH-MS-KMNG-XL-BL)
- CERAMA BRYTE Cerama Bryte 28512 2.5 in. Cleaning Pads (1338094)
- S.O.S. Heavy Duty Sponge, SOS, PK24 (91029)
- 3M Commercial Sponges and Scouring Pads