Shop All Scissors
3M Commercial
Scissors, Scotch, Precision
Mfr # 1447
Zoro # G7710488
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Gray
- Blade Material Stainless Steel
- Handle Material Comfort grip
- Features Soft, comfort grip handles engineered for left-handed or right-handed use; no sticky buildup on blades
- Cutting Action Left/Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Commercial
- MFR # 1447
- Zoro # G7710488
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 7" |
Details
Color | Red, Gray |
Blade Material | Stainless Steel |
Handle Material | Comfort grip |
Item | Precision Scissors |
Features | Soft, comfort grip handles engineered for left-handed or right-handed use; no sticky buildup on blades |
Cutting Action | Left/Right |
Primary Application | Ideal for fabrics, photos, cardstock and all types of paper |
Description
Scissors,Scotch,Precision
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Commercial Calculator, Printing, 9-1/2in.L (1310)
- ADVANTUS File Folder w/Pocket 8-1/2 x 11", Clear (AVT-ANG12)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG27)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- 3M COMMERCIAL Scissors, Precision, 8" (1448)
- 3M COMMERCIAL Scissors, Precision, Bent, 8" (1448B)
- 3M COMMERCIAL Scissors, Scotch, Multiprp (1427)
- 3M COMMERCIAL Scissors, Scotch, Multiprp, 8" (1428)
- ACME UNITED SHEARS, ULTRA, 7in (10259)
- KLEIN TOOLS Bent Trimmer, 8-Inch (G208)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10740)
- 3M Commercial Scissors