Shop All Scissors
3M Commercial
Scissors, Scotch, Multiprp
Mfr # 1427
Zoro # G7710530
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Silver
- Blade Material Stainless Steel
- Handle Material Comfort grip
- Features Durable stainless steel blades resist corrosion, Comfort grip handles, For right-handed or left-handed use
- Cutting Action Left/Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Commercial
- MFR # 1427
- Zoro # G7710530
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 7" |
Details
Color | Red, Silver |
Blade Material | Stainless Steel |
Handle Material | Comfort grip |
Item | Multi Purpose Scissor |
Features | Durable stainless steel blades resist corrosion, Comfort grip handles, For right-handed or left-handed use |
Cutting Action | Left/Right |
Primary Application | Ideal for fabrics, photos, cardstock and all types of paper |
Description
Scissors,Scotch,Multiprp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS35)
- MARTIN YALE Punch, 2- Hole Electric (EP210)
- TOPS Money/Rent Receipt Book, 7-1/8 x 2-3/4 (TOP46808)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- 3M COMMERCIAL Scissors, Scotch, Multiprp, 8" (1428)
- 3M COMMERCIAL Scissors, Precision, 8" (1448)
- 3M COMMERCIAL Scissors, Precision, Bent, 8" (1448B)
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- CYNAMED Trauma Medical Shears, 7.25" Titanium (CYZR-0055)
- ECONOMY Mayo Scissors, Curved, Economy, 5.5in, Each (11-116)
- ECONOMY Spencer Stitch Scissors, Economy, 3.5in, Each (11-180)
- 3M Commercial Scissors