Shop All Monitor Privacy & Antiglare Filters
3M Commercial
3M-Commercial Tape Div PF170C4B 17 in. Blackout Frameless Privacy Filter for LCD Monitor
Mfr # PF170C4B
Zoro # G103957093
product price: $93.05
/ea
Free Shipping & Returns
$93.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Commercial
- MFR # PF170C4B
- Zoro # G103957093
- UPC # 50051128742018
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Description
Features
- Keeps your personal or confidential information safe from prying eyes
- You'll see the information on your display while people on either side only see a darkened screen
- Includes your choice of two easy-to-use attachment methods
- Reversible, matte side reduces glare and reflections
- Lightweight, thin, frameless design
- Protects display from dirt, debris and scratches
- Cleans easily with a soft cloth and water
- Includes a convenient storage folder that keeps your privacy filter clean while not in use on your device
- Great for high traffic areas such as airports, airplanes, commuter trains, coffee shops and other public places
- Size: 17 in.
- Fits Device Type: LCD
- Frame Type: Frameless
- Filter Material: Polymer Film
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500 GRAY)
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- RAYOVAC BATTERY, ALKALINE, AA (RAYALAA24PPJ)
- STANDARD HORIZON Standard Horizon HX400 w/Built-In Scrambler & LMR Programmable Channel (HX400)
- INNOVERA Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF190W)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- 3M COMPLY Magnetic Attach Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio (7100259462)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- INNOVERA Premium Antiglare Blur Privacy Monitor Filter f/24" WS LCD, 16:9/16:10 (IVR46416)
- 3M 24" HighClrty PrvcyFltr WSMntr, HC240W9B (HC240W9B)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- 3M Commercial Monitor Privacy & Antiglare Filters