Shop All Picture Hangers & Mirror Hanging Hardware
3M
Command White Sawtooth Picture Hanger 4 lb
Mfr # 17040ES
Zoro # G405267937
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 17040ES
- Zoro # G405267937
- UPC # 51131705364
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Details
Item Type | Picture Hanger |
Material | Plastic/Foam |
Description
Command Picture Hangers, Hooks and Clips make decorating quick and easy. Command Sawtooth Sticky Nail Hangers and Command Sawtooth Picture Hangers are designed for sawtooth, D-ring and keyhole hanging frames, while Command Wire-Backed Sticky Nail Hangers and Command Wire-Backed Picture Hanging Hooks are perfect for wire-suspended frames. For unframed photos and artwork use Command Picture Clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ)
- BALDWIN ESTATE Lifetime Brass Rosettes Lifetime Brass (8090.003)
- PROSOURCE Push Plate 3-1/2X15In Or Brnz (32238ORB-PS)
- 3M 17204ES Command, White Medium Picture Hanging Strips (39917204ES)
- 3M Command Small Plastic Clip 2-3/4 in. L , 4PK (17017CLR)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH45-1ES)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH25M-1ES)
- 3M Drywall Picture Hanger, PK4 (3PH25M-4ES)
- 3M STRIPS PLSTIC WHITE XL 20# (17217-ES)
- HIGH & MIGHTY Hillman Picture Hanger 20 lb 5 pk, 4PK (515313)
- 3M Picture Hangers & Mirror Hanging Hardware