Shop All Office Tape
3M
Command™ Poster Strips, PK72
Mfr # MMM17024
Zoro # G2874666
product price: $19.39
/pk 72, $0.27/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 72 poster strips
- Color White
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM17024
- Zoro # G2874666
- UPC # 194629086658
- Country of Origin United States
- Category Office Tape
Details
Includes | 72 poster strips |
Color | White |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Command Poster Strips make decorating quick and easy. They're perfect for hanging schedules, posters, calendars and pictures without frames, or as an alternative to double-sided tape. They hold strongly to wood, tile, metal and painted surfaces, yet remove cleanly - leaving behind no holes, marks, sticky residue or stains. Each strip measures approximately 1-3/4" x 5/8" x 1/32". Weight Capacity: 1 Pound. Color: White. Each pack contains 12 strips. Sold as 6 packs for a total of 72 strips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER VIEW D-RING 2 IN BLUE (2006481)
- HP Toner Cartridge, Yellow (CE412A)
- BANKERS BOX Classic Storage Box, Medium, PK8 (7717201)
- XEROX Toner, 21,000 Page-Yield, Cyan (006R01747)
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810K6C38)
- 3M Transparent Tape, 0.75in W x 28yd L, PK12 (5910K12)
- 3M Transparent Tape, 1 x 2592 in., PK3 (600-72-3PK)
- 3M Transparent Tape, 3/4in*850, 4PK (4184)
- 3M DESKTOP WAVE DISPENSER (MMMC20WAVEMI)
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- 3M