Shop All Adhesive Hooks
3M
Command Bath Hook
Mfr # 17600B-ES
Zoro # G007063524
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Hook Height 8-3/4 in
- Width 3-7/8 in
- Depth 8-3/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 17600B-ES
- Zoro # G007063524
- UPC # 51131869776
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 8-3/4 in |
Width | 3-7/8 in |
Depth | 8-3/4 in |
Details
Hook Item | Bathroom Hook |
Number of Hooks | 1 |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile with EnviroStrand PET Fiber in Cross Walk 72 sq ft per carton (EQ800-949)
- SPEC Metric Compression Spring, 3-1/2in.L, PK10 (D12280)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48STN)
- MIDWEST FASTENER 2-1/4" x 2-1/2" x 1/8" Medium Rubber O-Rings 6PK (78225)
- 3M Command 17022 Refill Strip, 1 lb (3507C)
- 3M Double Hook Bn 4Lb (17036BN-ES)
- 3M Command Small Plastic Wire Hooks 1-5/8 in. L , 3PK (17067)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- 3M NSH-DECORATE FREELY (17006CLR-CS)
- 3M METAL HOOK 4PK .5LB (17031SS-4ES)
- 3M COMMERCIAL Command, CLEAR HOOKS AND STRIPS, PLASTIC, ASST, 53PK (17232ES)
- 3M Adhesive Hooks