Shop All Harnesses
3M
Comfort Vest Safety Harness, Medium, Polyester
Mfr # 1113004
Zoro # G2471781
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- D Ring Material Aluminum
- D Ring Locations Back
- Harness D-Ring Material Aluminum
- Harness Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Gray |
D Ring Material | Aluminum |
D Ring Locations | Back |
Harness D-Ring Material | Aluminum |
Harness Application | General Purpose |
Series | X300 |
Harness Sizing | Medium |
Webbing Material | Polyester |
Subpelvic Strap | Yes |
Weight Capacity | 420 lb. |
Chest Strap Buckles | Auto-locking Quick Connect |
Item | Comfort Vest Safety Harness |
Harness Color | Gray |
Buckle Type | Torso: Revolving |
Harness Buckle Material | Aluminum Alloy/Zinc Plated Steel |
Leg Strap Buckles | Auto-locking Quick Connect |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
With Belt | No |
Padding Location | Back, Leg |
D-Ring Locations | Back |
Description
Exofit Nex Harnesses Are The Culmination Of Years Of Experience With Exofit And Exofit Xp, Ongoing Research And The Incorporation Of New Materials And Innovative Features. True To The Nex Mission, The Harnesses Are Manufactured Using Materials That Won'T Add Unnecessary Weight For Ultimate Comfort. When Speed And Efficiency Are Project Requirements, Exofit Nex Will Provide The Freedom And Confidence To Function At Your Maximum Potential.,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 14.75" H (CAN117)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197198)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- PELICAN Hardigg, Pelican Storm Case, 31-1/4 In Lx20-1/2 In Wx15-1/2 In D (IM2975)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110940)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- WERNER Full Body Harness, Vest Style, 2XL (H212005)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206059)
- MSA SAFETY Full Body Harness, M, Nylon (10194897)
- 3M Harnesses