Shop All Coated Gloves
3M
Comfort Grip Glove, General Use, XL, PK120
Mfr # CGXL-GU
Zoro # G2321197
product price: $787.99
/pk 120, $6.57/ea
Free Shipping & Returns
$787.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Glove Coating Material Foam Nitrile
- Color Brown
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CGXL-GU
- Zoro # G2321197
- UPC # 00054007989561
- Country of Origin Korea, Republic of
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Color | Brown |
Glove Coating Coverage | Palm |
Coating Coverage | Palm |
Coating Material | Foam Nitrile |
Description
Comfort Grip Glove,General Use,XL,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Banding Tape, Brown, 1 In. W, 90 ft. L (36305)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7225220)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (14940)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Blue (VST-121-BLU)
- 3M Foam Nitrile Coated Gloves, Palm Coverage, Brown, L, 120PK (CGL-GU)
- 3M Foam Nitrile Coated Gloves, Palm Coverage, Brown, M, 120PK (CGM-GU)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR (377L-08)
- MAPA TempTec NL517 Rough Finish Neoprene Gloves (338608)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, M, PR (2UUF5)
- PORTWEST PU Palm Glove, L (A120)
- 3M Gloves & Hand Protection