Shop All Respirator Accessories
3M
Comfort Cradle Head Harness Attach, PK5
Mfr # FF-400-06
Zoro # G8897012
product price: $60.35
/pk 5, $12.07/ea
$60.35
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With FF-400 Series; Compatible with 3M™ Supplied Air System
- Material Plastic Resin
- Series FF-400
- Typical Application Assembly & Mechanical, Cleaning, Facility Maintenance, Painting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FF-400-06
- Zoro # G8897012
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Head Harness Attachment |
For Use With | FF-400 Series; Compatible with 3M™ Supplied Air System |
Material | Plastic Resin |
Series | FF-400 |
Typical Application | Assembly & Mechanical, Cleaning, Facility Maintenance, Painting |
Description
Head Harness Attachment, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Combo LED Emergency Exit Sign, Red Letters, Ceiling Wall Mount (JLEC2RW)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L (11-3460-60-L)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451XL-10)
- PROFILE Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51154)
- 3M Cartridge/Filter Adapter, PK2 (701)
- 3M Frame Kit 6899/37007(AAD), PK5 (6899)
- 3M Disposable P95 Organic Vapor Respirator (70070190734)
- 3M Sensitivity Solution, Saccharin, 55mL (FT-11)
- 3M Respirator Cleaning Wipes, Alcohol-Free Respirator Cleaning Wipe (51131-07065)
- 3M Lens Covers, PK25 (7899-25)
- ALLEGRO INDUSTRIES Allegro 1001 Towelettes 5" x 8", 100/Box (1001)
- 3M Respirator Accessories