Shop All PAPR Accessories
This Product is Discontinued
3M
Comfort Belt, 26 to 54" Waist (Discontinued)
Mfr # CB-1000
Zoro # G4907384
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With GVP
- Size 26 to 54 in Waist
- Material Leather
- System Type PAPR System
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # CB-1000
- Zoro # G4907384
- UPC # 00051131370548
- Country of Origin China
- Category PAPR Accessories
Dimensions
Size | 26 to 54 in Waist |
Width | 26 to 54 in |
Details
For Use With | GVP |
Item | Comfort Belt |
Material | Leather |
System Type | PAPR System |
Color | Black |
Series | GVP |
Brand and Series | 3M GVP |
Description
Comfort Belt, GVP, For Use With GVP, 26 to 54 in Width, Leather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.