Shop All Cartridges And Filters
3M
Combination Cartridge/Filter, Snap On/Off, HEPA, HF, OV, Magenta, Olive, 5 PK, NIOSH
Mfr # TR-6820N
Zoro # G6293281
product price: $347.99
/pk 5, $69.60/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With TR-600 Series PAPR
- Cartridge Approved For HEPA, HF, OV
- Color Code Magenta, Olive
- Respirator Cartridge Type PAPR
- Respirator Connection Type Filter Retainer Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-6820N
- Zoro # G6293281
- UPC # 50051131373605
- Country of Origin Canada
- Category Cartridges And Filters
Details
Item | Combination Cartridge/Filter |
For Use With | TR-600 Series PAPR |
Cartridge Approved For | HEPA, HF, OV |
Color Code | Magenta, Olive |
Respirator Cartridge Type | PAPR |
Respirator Connection Type | Filter Retainer Cover |
NIOSH Rating | HEPA, Hydrogen Fluoride (HF), Nuisance Organic Vapor |
Typical Application | Cleaning, Demolition, Food Processing, Metalworking, Pharmaceutical Manufacturing, Welding |
Standards | NIOSH |
Series | TR-600 |
Connection | Snap On/Off |
Approved for | HEPA, HF, OV |
Description
Combination Cartridge/Filter, NIOSH Rating HEPA, Hydrogen Fluoride (HF), Nuisance Organic Vapor, Magenta, Olive, Compatible with Brand and Series 3M Versaflo(TM) TR-600 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Filter Retainer Cover, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydrant Wrench, 1-3/4 In, Steel (8700)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9-1/2M, PR (807-6000 9.5M)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLULAR)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC41)
- 3M Cartridge, Olive, 1 PR, NIOSH (D8006)
- 3M Filter, Bayonet, P95, Nuisance Level OV AG, Blue, 2 PK, NIOSH (2078)
- 3M Filter, N95, 3M 5000 Series/3M 6000 Series, Bayonet, White, 10 Pack (5N11)
- 3M 6000/7500 Series Multi Gas Crtdg 2Pk (6006)
- 3M 3M„¢ 2291 Advanced Particulate Filter, P100, 2/Bag (7000127449)
- 3M 3M Particulate Filter, P100 Respiratory Protection - Pack of 2, Bayonet, NIOSH Approved (7000051991)
- 3M Filter, White, 1 PR, NIOSH (D3071)
- 3M Cartridges And Filters