Shop All Cold Weather Gloves
3M
Cold Protection Coated Gloves, XL, 96PK
Mfr # CGXL-W
Zoro # G2321212
product price: $1,101.99
/pk 96, $11.48/ea
Free Shipping & Returns
$1,101.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Palm Material Nitrile
- Cuff Knit Wrist
- Closure Type Elastic
- Coating Material Nitrile Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CGXL-W
- Zoro # G2321212
- UPC # 00054007991526
- Country of Origin Korea, Republic of
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Coated Gloves |
Color | Black/Gray |
Palm Material | Nitrile |
Cuff | Knit Wrist |
Closure Type | Elastic |
Coating Material | Nitrile Foam |
Application | Working With Sharp Tools or Edges |
Back Material | Nylon |
Description
Comfort Grip Glove,Winter,XL,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Yellow, TekDry(R) (MG-01-009)
- HONEYWELL HOWARD LEIGHT Reusable 27, 100 PK (DPAS-30W)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102611729NBB)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, L (0283RBLKLAR)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, S Orange (818WP)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green L 1 pair (1786P-L)
- HEXARMOR Safety Glove, Grey/Hi-Vi/Red/White, 2XL, PR (4073W-XXL (11))
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, HPPE Back, PR (SKC4SNW2-01-XS)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, 2XL (926XXL)
- 3M Cold Weather Gloves