Shop All Respirator Accessories
3M
Coiled Airline Hose, 100 ft.
Mfr # W-2929-100
Zoro # G6083822
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Hose Inside Dia. 3/8 in
- Couplers Industrial Interchange
- For Use With Breathing Air Compressor
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-2929-100
- Zoro # G6083822
- UPC # 00051138162078
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Hose Inside Diameter | 3/8 in |
Details
Item | Coiled Airline Hose |
Couplers | Industrial Interchange |
For Use With | Breathing Air Compressor |
Material | Nylon |
Includes | MPT on Both Ends to Accept 1/4" FPT Fittings |
Fittings | 1/4 in MPT |
System Type | SAR System |
Maximum Pressure | 125 psi |
Hose Color | Blue |
Standards | NIOSH Approved |
Description
Coiled Airline Hose, 100 ft Hose Length, SAR System, Includes MPT on Both Ends to Accept 1/4 In. FPT Fittings, 125 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Deactivation Pin, Silver, 4-3/4" Sz, PK2 (KIT-EA135)
- ZORO SELECT Fire Extinguisher Inspection Tag, PK25 (30ZC76)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- MASTER LOCK Lockout Padlock, KA, Blue, 3"H, PK6 (411KAS6BLU)
- 3M Filter Retainer, For D8000 Series (D701)
- 3M Socket W-3185-2, 1/4 in Body Size, 1/4in (W-3185-2)
- 3M Lens Covers, PK25 (FF-400-15)
- 3M Respirator Filter Retainer, 501, 5P71 And 5N11 (51138-17668)
- 3M Inhalation Port Gasket (6895)
- 3M Lens Covers, PK25 (7899-25)
- CONDOR Respirator Wipes, Alcohol, PK100 (22PN88)
- 3M Masks & Respiratory Protection