Shop All Filtration Systems
3M
Coffee Filter System, Flow Rate 5 gpm
Mfr # 5616001
Zoro # G0335699
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 0.2
- Flow Rate 1.5 gpm
- Max. Pressure 125 psi
- Standards NSF 42, NSF 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5616001
- Zoro # G0335699
- UPC # 016145801167
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Depth | 4 1/2 in |
Overall Height | 15 1/2 in |
Overall Width | 4 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/8 in |
Height | 15 1/2 in |
Depth | 4 1/2 in |
Width | 4 1/2 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 15 1/2 in, Width 4 1/2 in, Service Life 9,000 gal, Includes Valve Yes, Flow Rate 1.5 gpm, Application Coffee and Tea Makers, Iced Tea Makers, Color White, Connection Gender Female, Connection Type NPT, Depth 4 1/2 in, Filter Media Carbon, Head Material Isoplast, Housing Material Polypropylene, Includes Mounting Bracket, Includes Gauge No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/H S/A 529 Pd Pvd Ss (950-283S)
- JONES STEPHENS Deluxe Molded Wood Seat, Blk, Elongated, With Cover, Molded Wood, Black (C014WD90)
- NATIONAL BRAND REINFORCED RUBBER WASHER, RU-104, 1-3/4 IN. X 1-5/16 IN. X 1/8 IN (MP-W251A)
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve (4061EVFD)
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- 3M Feeder System, 22" H (HF65-CLX)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- 3M Water Filter System, Flow Rate 5 gpm (5616101)
- 3M Prefilter System, Flow Rate 5 gpm (5624301)
- 3M Espresso Water Filter System (ESP124-T)
- PENTAIR/OMNIFILTER Water Filter System Heavy Duty 10", Bypass Valve (BF35-S-S18)
- 3M Filtration Systems