Shop All Gauze & Dressings
This Product is Discontinued
3M
Coban Self-Adherent Wrap 1586S, PK12 (Discontinued)
Mfr # 1586S
Zoro # G4381489
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 5 yd.
- Includes (12) Self-Adherent Wrap Rolls/Case
- Color Tan
- Width 6"
- Package Type Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1586S
- Zoro # G4381489
- UPC # 50707387196412
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 5 yd. |
Width | 6" |
Details
Item | Self-Adherent Wrap |
Includes | (12) Self-Adherent Wrap Rolls/Case |
Color | Tan |
Package Type | Case |
Latex Content | Contains Latex |
Description
Self-Adherent Wrap, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.