Shop All Gauze & Dressings
This Product is Discontinued
3M
Coban Self-Adherent Wrap 1584B, PK18 (Discontinued)
Mfr # 1584B
Zoro # G4382749
This Product is Discontinued
Key Features
- Length 5 yd.
- Latex Content Contains Latex
- Color Blue
- Package Type Case
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1584B
- Zoro # G4382749
- UPC # 68711428074071
- Country of Origin Germany
- Category Gauze & Dressings
Dimensions
Length | 5 yd. |
Width | 4" |
Details
Item | Self-Adherent Wrap |
Latex Content | Contains Latex |
Color | Blue |
Package Type | Case |
Includes | (18) Self-Adherent Wrap Rolls/Case |
Description
Self-Adherent Wrap, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.