Shop All Packing Tapes
3M
Coated Tape, 60 yd L, 1 7/8" W, PK24
Mfr # 9738R
Zoro # G3850026
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Thickness 4.3 mil
- Tape Color Red
- Tape Tensile Strength Not Rated
- Series 9738R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 9738R
- Zoro # G3850026
- Country of Origin United States
- Category Packing Tapes
Dimensions
Metric Tape Length | 55 m |
Imperial Tape Width | 1 7/8 in |
Metric Width | 48 mm |
Imperial Tape Length | 60 yd |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Paper Splicing Tape, Tape Brand 3M(TM), Series 9738R, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Light Applications, Indoor Only, Continuous Roll, Surface Compatibility Paper, Tape Thickness 4.3 mil, Adhesion to Steel 50 oz/in, Liner Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Compact Stapler, Optima Grip, 25 Sheet, Blk (SWI87815)
- DACASSO Navy Blue Bonded Leather 30" x 18" Desk Pad (PR-5003)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Black, 30 Leads/Pack, PK12 (C27HB)
- PENTEL Hi-Polymer Lead, 0.9 mm, Bold, 180/BX, HB/Black PK (PEN509HBBX)
- 3M Carton Sealing Tape, 72mm W, Clear, PK24 (311+)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- 3M 3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 1/2" x 360 yds., Clear, 12/Case (T963476)
- 3M ExtremeSelngTp4412NTrnslcnt, 80m, PK3 (4412N)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- 3M PACK TAPE HD CLR 800"" (145)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- 3M Packing Tape & Dispensers