Shop All Quick Change Discs
3M
Coarse Scotch Brite Roloc Surface Conditioning Discs, 4"
Mfr # MMM7482
Zoro # G3333768
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Grade Coarse
- Max RPM 12,000 rpm
- Style Turn-On/Turn-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM7482
- Zoro # G3333768
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Surface Conditioning Disc |
Grade | Coarse |
Max RPM | 12,000 rpm |
Style | Turn-On/Turn-Off |
Description
Coarse Scotch Brite Roloc Surface Condit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57123)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx50)
- FLEXOVIT ZIRCOMAX High Density Coated Abrasive Flap Disc, 4-1/2 in Dia Disc, 7/8 in Center Hole, ZA40 Grit, P (Z4532F)
- GMT Industrial-Quality Steel Wool Hand Pad, #4 Extra Coarse, PK192 (117007)
- 3M Quick Change Disc, AlO, 3in, 120G, TSM, PK50 (7100035321)
- 3M Bristle Disc, 1" 80 Grit (MMM7531)
- 3M Red Abrasive Stikit Disc, 6", P80D, 100 Per Roll (MMM01116)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- 3M Roloc Disc TSM 777F, 2 in P120 YF-weight (777F)
- 3M Quick Change Disc, AlO, 3in, 50G, TR, PK50 (7000045096)
- DISCO Grinding Discs, 50 Grit, 2", Grn Zirc, PK25 (15102PK)
- 3M Quick Change Discs